Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 20" x 12" x 4", Kraft, 25/Bundle
Mfr # 22XK77
Zoro # G2975640
original price:
$1.77
4% off
new price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 22XK77
- Zoro # G2975640
- UPC # 841436087797
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 12 in |
Inside Depth | 4" |
Outside Width | 12 3/8 in |
Outside Height | 4 5/8 in |
Outside Length | 20 3/8 in |
Inside Height | 4 in |
Details
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 20 in, Inside Width 12 in, Inside Height 4 in, 20x12x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 12 3/8 in, Outside Height 4 5/8 in, 20 3/8x12 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Cordura Wear Sleeves for 2" Webbing (Purchase by Linear Foot) (CORDURA2)
- BARCHARTS Immigration Law Quickstudy Easel (9781423217664)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515C)
- PLAYBERG Metal Sand Digger Toy Crane with wheels (QI003380)
- ZORO SELECT Flat Corrugated Boxes, 15" x 12" x 4", Kraft, 25/Bundle (11R375)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 4", Kraft, 25/Bundle (11R379)
- ZORO SELECT Corrugated Boxes, 7" x 4" x 4", Kraft, 25/Bundle (11K591)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 8", Kraft, 15/Bundle (22XM25)
- ZORO SELECT Shipping Box, 24x24x24 in (55NN23)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 10", Kraft, 10/Bundle (493U12)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 18", Kraft, 10/Bundle (22XM61)
- Zoro Select Shipping Cartons