Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 19" x 12" x 3", Kraft, 25/Bundle
Mfr # 55VH50
Zoro # G6463038
product price: $1.75
/ea
Sold in multiples of 25 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VH50
- Zoro # G6463038
- UPC # 848109006291
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 19 in |
Inside Width | 12 in |
Inside Height | 3 in |
Outside Width | 12 3/8 in |
Outside Length | 19 3/8 in |
Outside Height | 3 5/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Wall Thickness | 5/32 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 19 in, Inside Width 12 in, Inside Height 3 in, 19x12x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 19 3/8 in, Outside Width 12 3/8 in, Outside Height 3 5/8 in, 19 3/8x12 3/8x3 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5007593 Bellevue Modern Galvanized Steel Post Mounted Rubbed Bronze Mailbox; 10.7 x 9.2 x 21.3 in. (5007593)
- AVERY Dividers, Mini, 5Tab, Write-On 5PK (AVE16180)
- ZORO SELECT Shopping Bag Flat Bottom, Downtowner Brown, Paper Twist Handles, Pk200 (87130)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Bk (BL57A)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 3", Kraft, 25/Bundle (55VH22)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 3", Kraft, 25/Bundle (55VG14)
- ZORO SELECT Flat Corrugated Boxes, 9" x 6" x 3", Kraft, 25/Bundle (55VG36)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 8", Kraft, 25/Bundle (11R382)
- ZORO SELECT Heavy-Duty Gaylord Lids, 49 1/4" x 41 1/4" x 4", Kraft, 5/Bundle (55VM56)
- ZORO SELECT Long Corrugated Boxes, 22" x 10" x 8", Kraft, 20/Bundle (22XK81)
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- Zoro Select Shipping Cartons