Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle
Mfr # 55VH42
Zoro # G6441584
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 13 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VH42
- Zoro # G6441584
- UPC # 841436007542
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 13 in |
Outside Width | 13 3/8 in |
Inside Height | 5 in |
Outside Height | 5 5/8 in |
Outside Length | 18 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 13 in, Inside Height 5 in, 18x13x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 13 3/8 in, Outside Height 5 5/8 in, 18 3/8x13 3/8x5 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- UNIVERSAL 6"X9" Memo Clipboard (05610)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 4", Kraft, 25/Bundle (11K616)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- ZORO SELECT Flat Corrugated Boxes, 26" x 17" x 5", Kraft, 25/Bundle (55VH95)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 5", Kraft, 25/Bundle (55VG61)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4", Kraft, 25/Bundle (11K595)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- ZORO SELECT Carton Reducer, 2 In. H (3UAY1)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 8", Kraft, 20/Bundle (11A639)
- Zoro Select Shipping & Moving Boxes