Shop All Mailer Cartons
Zoro Select
Flat Corrugated Boxes, 18" x 12" x 5", Kraft, 25/Bundle
Mfr # 11R409
Zoro # G5290862
Sold in multiples of 25 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18 in
- Inside Width 12 in
- Inside Depth 5"
- Maximum Weight 65 lb.
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 11R409
- Zoro # G5290862
- UPC # 841436048699
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 5" |
Outside Length | 18 3/8 in |
Outside Height | 5 5/8 in |
Inside Height | 5 in |
Outside Width | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Material | Corrugate |
Standards | ASTM D5118 |
Color | Kraft |
Meets | ECT32/200 lb. Test |
Application | Photo Frame, Mirror, Clothes, Book and Journal, Shipping Books |
Wall Type | Single Wall |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 5 in, 18x12x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 5 5/8 in, 18 3/8x12 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Removable Marker, Fine Tip, Pink (96301)
- ACCUBANKER Coin Counter, 1500 Coins Capacity (AB610)
- AVERY Jumbo Desk-Style Permanent Marker, Extra-Broad Chisel Tip, Black, PK12 (24148)
- TOSHIBA TOSHIBA COMP. E-STUDIO 206L 256/356/456/506 (T4590)
- ZORO SELECT Literature Mailers, 18" x 18" x 2", White, 25/Bundle (55VL26)
- ZORO SELECT Deluxe Literature Mailers, 9" x 6 1/4" x 4", White, 50/Bundle (55VL30)
- ZORO SELECT Literature Mailers, 14" x 14" x 3", White, 50/Bundle (55VL01)
- ZORO SELECT Literature Mailers, 17" x 11" x 2 1/2", White, 25/Bundle (55VL18)
- ZORO SELECT Literature Mailers, 6" x 6" x 2", White, 50/Bundle (55VK23)
- ZORO SELECT Literature Mailers, 8" x 7" x 3", White, 50/Bundle (55VK30)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- Zoro Select Mail Supplies