Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle
Mfr # 493U62
Zoro # G1607424
original price:
$2.37
5% off
new price: $2.25
/ea
Sold in multiples of 20 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
Product Information
- Brand Zoro Select
- MFR # 493U62
- Zoro # G1607424
- UPC # 841436071208
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 17 in |
Inside Depth | 6" |
Inside Height | 6 in |
Outside Length | 17 3/8 in |
Outside Height | 6 5/8 in |
Outside Width | 17 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Application | Manufacturing, Multipurpose, Retail, Warehouse |
Material | Corrugate |
For Use With | Shipping/Storage/Product Protection |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 17 in, Inside Width 17 in, Inside Height 6 in, 17x17x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 17 3/8 in, Outside Height 6 5/8 in, 17 3/8x17 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Envelope, 9 x 12, Self-Stick, Brown, PK250 (UNV35290)
- TOPS Money And Rent Receipt Books, Duplicate (TOP46816)
- OFFICEMATE Wall Pocket, Letter, 7Hx13W, Black (21432)
- ABILITATIONS ChewEase Pencil Topper, Clear, Set of 3 PK (T36221)
- ZORO SELECT Flat Corrugated Boxes, 28" x 12" x 6", Kraft, 25/Bundle (11A655)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 6", Kraft, 25/Bundle (11R189)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 6", Kraft, 25/Bundle (11R252)
- ZORO SELECT Shipping Carton, Kraft, 12 In. D, 65 lb. (11A690)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 3", White, 50/Bundle (M753)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 14"L x 14"W x 40"H, Kraft (141440)
- Zoro Select Shipping & Moving Boxes