Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle
Mfr # 11R402
Zoro # G7490944
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R402
- Zoro # G7490944
- UPC # 841436048637
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 13 in |
Inside Depth | 5" |
Inside Height | 5 in |
Outside Height | 5 5/8 in |
Outside Length | 17 3/8 in |
Outside Width | 13 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 17 in, Inside Width 13 in, Inside Height 5 in, 17x13x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 17 3/8 in, Outside Width 13 3/8 in, Outside Height 5 5/8 in, 17 3/8x13 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 1-1/4" (EP-1900-114)
- WESTERN PLASTICS WP, Heavy Pallet Film Wrap, 18 In X 1500ft, 4PK (MAX01)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK100 (P974CK)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 5", Kraft, 25/Bundle (11K617)
- ZORO SELECT Long Corrugated Boxes, 20" x 5" x 5", Kraft, 25/Bundle (11R242)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 5", Kraft, 20/Bundle (11A649)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 14" x 14", Kraft, 15/Bundle (493U75)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 32", Kraft, 25/Bundle (55VG06)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 8", Kraft, 25/Bundle (55VG72)
- ZORO SELECT Double Wall Boxes, 30" x 30" x 30", Kraft, 5/Bundle (22XM74)
- Zoro Select Shipping & Moving Boxes