Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 16" x 16" x 5", Kraft, 25/Bundle
Mfr # 11R394
Zoro # G3056536
product price: $1.85
/ea
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R394
- Zoro # G3056536
- UPC # 841436071802
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 5" |
Outside Height | 5 5/8 in |
Outside Width | 16 3/8 in |
Inside Height | 5 in |
Outside Length | 16 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 5 in, 16x16x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 5 5/8 in, 16 3/8x16 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FILM FOR HAND HELD WRAPPER 1500 FT, PK4 (SRF-18)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-82)
- SOLAR GROUP Mailbox Rural T1Elite Gr (E1100G00)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 5", Kraft, 25/Bundle (11R331)
- ZORO SELECT Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle (11R402)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 5", Kraft, 25/Bundle (11K586)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 10", Kraft, 20/Bundle (493T71)
- ZORO SELECT Corrugated Boxes, 11" x 6" x 6", Kraft, 25/Bundle (22XK26)
- ZORO SELECT Heavy-Duty Boxes, 16" x 16" x 16", Kraft, 25/Bundle (22XM22)
- ZORO SELECT Corrugated Mailers, 6" x 5" x 5", White, 50/Bundle (M655)
- Zoro Select Shipping & Moving Boxes