Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 14" x 14" x 2", Kraft, 25/Bundle
Mfr # 55VH08
Zoro # G6461674
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VH08
- Zoro # G6461674
- UPC # 848109006239
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Outside Width | 14 3/8 in |
Outside Height | 2 5/8 in |
Outside Length | 14 3/8 in |
Inside Height | 2 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 2 in, 14x14x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 2 5/8 in, 14 3/8x14 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP385053)
- THE PACKAGING WHOLESALERS 5 x 5 x 5 Cube Cardboard Corrugated Boxes (BS050505)
- PRESSMAN Chess/Checkers/Backgammon Board Game (111312)
- PELICAN Foam for 1020 Pelican Microcase (1022)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 2", Kraft, 25/Bundle (55VG46)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 2", Kraft, 25/Bundle (55VG76)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 2", Kraft, 25/Bundle (55VG91)
- ZORO SELECT Flat Corrugated Boxes, 14" x 11" x 3", Kraft, 25/Bundle (11R358)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle (55VG18)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 12", Kraft, 10/Bundle (55VM47)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 3", White, 50/Bundle (M753)
- Zoro Select Shipping Cartons