Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 14" x 12" x 4", Kraft, 25/Bundle
Mfr # 11R361
Zoro # G3056649
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Application Photo Frame, Mirror, Clothes, Book and Journal
Product Information
- Brand Zoro Select
- MFR # 11R361
- Zoro # G3056649
- UPC # 812578003808
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 12 in |
Inside Depth | 4" |
Inside Height | 4 in |
Outside Length | 14 3/8 in |
Outside Width | 12 3/8 in |
Outside Height | 4 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 14 in, Inside Width 12 in, Inside Height 4 in, 14x12x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 12 3/8 in, Outside Height 4 5/8 in, 14 3/8x12 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- LEE Collator, 24 Expandable, Sv (14124)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- SAFCO ORGANIZER, MESH W/3 DRAWERS (SAF3252BL)
- ZORO SELECT Flat Corrugated Boxes, 24" x 10" x 4", Kraft, 25/Bundle (11A625)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 4", Kraft, 25/Bundle (11R236)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 4", Kraft, 25/Bundle (11K619)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 7", Kraft, 25/Bundle (22XK70)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 8", Kraft, 20/Bundle (11A639)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 6", Kraft, 20/Bundle (55VJ45)
- Zoro Select Shipping Cartons