Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 13" x 13" x 2", Kraft, 25/Bundle
Mfr # 55VG93
Zoro # G6463205
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VG93
- Zoro # G6463205
- UPC # 848109006192
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 13 in |
Outside Length | 13 3/8 in |
Outside Width | 13 3/8 in |
Outside Height | 2 5/8 in |
Inside Height | 2 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 5/32 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 2 in, 13x13x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 13 3/8 in, Outside Height 2 5/8 in, 13 3/8x13 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 9" x 9", Kraft, 25/Bundle (11R190)
- CARDINAL Project Organizer 10 Pocket Cover, Black (13601)
- C-LINE PRODUCTS Self-Adhesive Poly Ticket Holders, PK50 (70911)
- AVERY Direct Thermal Roll Labels, 1-1/, PK1000 (4186)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 2", Kraft, 25/Bundle (55VG91)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 2", Kraft, 25/Bundle (55VG27)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 26", Kraft, 10/Bundle (493T69)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 40", Kraft, 15/Bundle (11A698)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 8", Kraft, 25/Bundle (22XK23)
- ZORO SELECT Corrugated Boxes, 22" x 14" x 8", Kraft, 20/Bundle (493T48)
- Zoro Select Shipping Cartons