Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 13" x 10" x 2", Kraft, 25/Bundle
Mfr # 55VG91
Zoro # G6441313
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VG91
- Zoro # G6441313
- UPC # 848109006185
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 10 in |
Outside Length | 13 3/8 in |
Outside Height | 2 5/8 in |
Inside Height | 2 in |
Outside Width | 10 3/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 13 in, Inside Width 10 in, Inside Height 2 in, 13x10x2 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 10 3/8 in, Outside Height 2 5/8 in, 13 3/8x10 3/8x2 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBC 35a)
- PACON Cardstock, , Bright, 8.5"X11", Rord Pk (PACP101171)
- SMEAD Folder, File, 3In1, Suprtb, Ast Pk (SMD11905)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 2", Kraft, 25/Bundle (55VG13)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 2", Kraft, 25/Bundle (55VG50)
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 1", White, 50/Bundle (M741)
- ZORO SELECT Heavy-Duty Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM49)
- ZORO SELECT Corrugated Mailers, 18" x 12" x 4" White, 50/Bundle (M18124)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 4", White, 50/Bundle (M944)
- Zoro Select Shipping Cartons