Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 12" x 10" x 3", Kraft, 25/Bundle
Mfr # 11R322
Zoro # G3056825
product price: $0.92
/ea
Sold in multiples of 25 for $23.00
$23.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Width 10 in
- Inside Depth 3"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 11R322
- Zoro # G3056825
- UPC # 812578003273
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 10 in |
Inside Depth | 3" |
Inside Height | 3 in |
Outside Length | 12 3/8 in |
Outside Width | 10 3/8 in |
Outside Height | 3 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Inside Height 3 in, 12x10x3 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 10 3/8 in, Outside Height 3 5/8 in, 12 3/8x10 3/8x3 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDPORT Medport 7224RNG2695 Fit & Fresh Atwater Lunch Tote - Pups Sky (7224RNG2695)
- AVERY Avery® UltraDuty™ GHS Chemical Labels for Epson ColorWorks C831, 60511, Waterproof, 8-1/2" x 11", Box of 500 (7278260511)
- ELK HOME Camarena Easel, 16-inch, 2PK (629273/S2)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- ZORO SELECT Corrugated Boxes, 30" x 12" x 4", Kraft, 25/Bundle (55VJ21)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 12", Kraft, 20/Bundle (10Y739)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 14", Kraft, 25/Bundle (55VH07)
- ZORO SELECT Corrugated Boxes, 8" x 5" x 3", Kraft, 25/Bundle (55VG26)
- ZORO SELECT Side Loading Boxes, 36" x 5" x 30", Kraft, 20/Bundle (55VJ42)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 4", Kraft, 25/Bundle (11K632)
- Zoro Select Shipping & Moving Boxes