Shop All Shipping Cartons
Zoro Select
Flat Corrugated Boxes, 10" x 10" x 5", Kraft, 25/Bundle
Mfr # 11R312
Zoro # G7456985
product price: $0.72
/ea
Sold in multiples of 25 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Product Information
- Brand Zoro Select
- MFR # 11R312
- Zoro # G7456985
- UPC # 812578007356
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 5" |
Inside Height | 5 in |
Outside Height | 5 5/8 in |
Outside Width | 10 3/8 in |
Outside Length | 10 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Photo Frame, Mirror, Clothes, Book and Journal |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 5 in, 10x10x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 5 5/8 in, 10 3/8x10 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE High Capacity HD Stapler, 210 Sheet (S7090002B)
- SMOOTHMOVE Moving Box, 24x18x18 in, PK6 (0062901)
- BETTER OFFICE PRODUCTS Presentation Folder/Report Covers, No Punch, Textured Clear, Asst'd Color Swivel Swing Lock, 24PK (36424)
- MMF INDUSTRIES COINTAINER, Automatic Coin Rolls, Nickels, $2, 1900 Wrappers/roll (50005)
- ZORO SELECT Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle (11R402)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 5", Kraft, 25/Bundle (11K610)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 5", Kraft, 25/Bundle (11R380)
- ZORO SELECT ECT32 22 x 18 x 16 RSC, 22x18x16 in (60YP92)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 10", Kraft, 25/Bundle (11R337)
- ZORO SELECT Long Corrugated Boxes, 30" x 12" x 12", Kraft, 15/Bundle (493U60)
- ZORO SELECT Corrugated Boxes, 48" x 40" x 36", Kraft, 5/Bundle (11G193)
- Zoro Select Shipping Cartons