Shop All Flat Brackets
Zoro Select
Flat Corner Irons, Steel, 5/8" W, PK4
Mfr # 1WDL4
Zoro # G1563956
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Length (In.) 4 in
- Width (In.) 5/8 in
- Holes per Leaf 2
Product Information
- Brand Zoro Select
- MFR # 1WDL4
- Zoro # G1563956
- UPC # 190735416815
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 4 in |
Width (In.) | 5/8 in |
Size (In.) | 4 in |
Hole Diameter (in.) | 0.235 in |
Details
Material | Steel |
Finish | Galvanized |
Holes per Leaf | 2 |
Item | Flat Corner irons |
Hardware | Included |
Mounting Holes | 4, 2 Each Side |
Holes | With |
Holes Per Leaf | 2 |
Description
Flat Corner irons, Material Steel, Galvanized Finish, Size (In.) 4 in, Width (In.) 5/8 in, Length (In.) 4 in, Height (In.) -, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included, Hole Diameter (in.) 0.235 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1ELY8)
- KABA ILCO Deburring Brush, Nylon Material (D934958ZR Brush)
- SDC Latch Retraction Kit (LR100ARK)
- ZORO SELECT O-Ring, Dash 224, EPDM, 0.13 In., PK25 (U38869.012.0175)
- ZORO SELECT Mending Plate, Steel, 5/8 Wx2 In L (1WDG9)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- ZORO SELECT T Plate, Steel, 3 In W (1WDK4)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx3 In L (1WDG3)
- ZORO SELECT Flat Corner Brace, 3 x 3 In, 3/8 In W (4PE74)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x1114 IndioFlatStrap (N800-216)
- Zoro Select Flat Brackets