Shop All Flat Brackets
Zoro Select
Flat Corner Irons, Steel, 5/8 In W, PK4
Mfr # 1WDL3
Zoro # G2493172
product price: $1.89
/pk 4, $0.47/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Width (In.) 1/2 in
- Finish Galvanized
- Material Steel
- Holes per Leaf 2
Product Information
- Brand Zoro Select
- MFR # 1WDL3
- Zoro # G2493172
- UPC # 190735416808
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 3 in |
Width (In.) | 1/2 in |
Size (In.) | 3 in |
Details
Finish | Galvanized |
Material | Steel |
Item | Flat Corner irons |
Holes per Leaf | 2 |
Mounting Holes | 4, 2 Each Side |
Holes | With |
Hardware | Included |
Holes Per Leaf | 2 |
Description
Flat Corner irons, Type -, Material Steel, Color -, Galvanized Finish, Size (In.) 3 in, Width (In.) 1/2 in, Length (In.) 3 in, Height (In.) -, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-3601 419 Pc. Metric O-Ring Set (ATD-3601)
- BRINKS COMMERCIAL Brinks Aluminum Steel Hydraulic Door Closer Grade 1 (BC4061)
- OZCO Ozco 51767 Ironwood 4-Inch T-Tie Plate Connector, (1 Per Pack) (51767)
- DELTANA Floor Mount, Bumper, Heavy Duty Black (DSF3225U19)
- ZORO SELECT T Plate, Steel, 3 In W (1WDK4)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- ZORO SELECT Flat Corner Irons, Steel, 5/8" W, PK4 (1WDL4)
- ZORO SELECT Plate, Mending, 2 In (4PB67)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx4 In L, PK4 (1WDH9)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PE71)
- HAMPTON 316 in H X 12 in W X 12 in L Black Steel TPlate (02-3411-723)
- Zoro Select Flat Brackets