Shop All Copper Sheets
Zoro Select
Flat, Copper, 110, 3/8 x 1 In, 1 Ft L
Mfr # CUREC00437
Zoro # G0719896
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.38 in
- Width 1 in
- Length 1 ft
Product Information
- Brand Zoro Select
- MFR # CUREC00437
- Zoro # G0719896
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 1 in |
Length | 1 ft |
Length Tolerance | +/-0.25 in |
Width Tolerance | +/-0.012 in |
Overall Width | 1 in |
Overall Length | 12 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.38 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 70A (BULK-RS-SBR75-157)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- ZORO SELECT Oil Hard Drill Rod, O1, C, 0.242 In (O1DC6)
- ZORO SELECT Flat, Copper, 110, 1/4 x 3/4 In, 1 Ft (CUREC00054)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 3/4 In, 3 Ft (CUREC00054)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 1 In, 6 Ft L (CUREC00030)
- ZORO SELECT Copper Sheet (6535)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 2 In, 3 Ft L (CUREC01169)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 2 In, 3 Ft L (CUREC00083)
- Zoro Select Copper Sheets