Shop All Copper Sheets
Zoro Select
Flat, Copper, 110, 1/4 x 3/4 In, 1 Ft
Mfr # CUREC00054
Zoro # G2393553
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Width 3/4 in
- Length 1 ft
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # CUREC00054
- Zoro # G2393553
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 3/4 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.25 in |
Overall Width | 3/4 in |
Overall Length | 12 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3/4 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Perforated Sheet 32" L x 48" W x 0.250" Thick (PP250500R688S-48X32)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-UHMW-22)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (14765_24_0)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.062" Thick x 36" Width x 24" Length - Black (30-007-062)
- ZORO SELECT Copper Sheet (1218)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 3/4 In, 6 Ft (CUREC00304)
- ZORO SELECT Flat, Copper, 110, 3/4 x 1 1/2 In, 3 Ft (CUREC00277)
- ZORO SELECT Flat Stock, Copper, 110, 3/8 x 6 In, 6 Ft L (CUREC00957)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1/2 In, 6 Ft (CUREC00418)
- K&S PRECISION METALS Copper Sheet Metal, .050"x12"x18" (6606)
- Zoro Select Copper Sheets