Shop All Copper Sheets
Zoro Select
Flat, Copper, 110, 1/4 x 1/2 In, 1 Ft
Mfr # CUREC00302
Zoro # G1915523
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.25 in
- Width 1/2 in
- Length 1 ft
Product Information
- Brand Zoro Select
- MFR # CUREC00302
- Zoro # G1915523
- Country of Origin Multiple
- Category Copper Sheets
Dimensions
Width | 1/2 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.25 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Description
110 Copper Rectangular Bar, Material Copper, Material Grade 110, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/2 in, Yield Strength 44,000 psi, Fabrication Cold Finished, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Temper O, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, System of Measurement Inch, Length Tolerance +/-0.25 in, Maximum Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x50 ft., Black, 60A (BULK-RS-H60-937)
- ZORO SELECT Carbon Steel Bar, 24" L, 1.75" W (HF/6251750-24)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1" Dia. (1UTX6)
- PRECISION BRAND Coded Shim, Flat Sheet, 13/64" x 5" x 20" (44160)
- ZORO SELECT Copper Sheet (1218)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 2 In, 3 Ft L (CUREC00083)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 1 In, 6 Ft L (CUREC00030)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 2 In, 3 Ft L (CUREC01230)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ZORO SELECT Flat, Copper, 110, 3/4 x 2 In, 1 Ft L (CUREC00219)
- Zoro Select Copper Sheets