Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 7/8 in Over. W
Mfr # 61S.875-6
Zoro # G401840424
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.875 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61S.875-6
- Zoro # G401840424
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 7/8 in x 6 in |
Overall Length | 6 in |
Overall Width | 7/8 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 7/8 in Overall Width, Width Tolerance +/-0.010 in, 0.875 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALOMA SS Shim, Type C, 0.020In, 300 Series, PK20 (C - 0.020)
- ONLINEMETALS 1.25" x 1.75" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (21256)
- PRECISION BRAND Arbor Shim, 0.0010x5/8 ID, Pk10 (25141)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ZORO SELECT Bar Stock, Al, 6061, 3/4 x 12 In, 1 Ft (61F.75X12-12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24262_24_36)
- ZORO SELECT Plate Stock, Aluminum, 3 in Over. W (CP.25X3-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7131_6_12)
- ZORO SELECT Bar Stock, Aluminum, 6061, 5/8 x 5 In, 1 Ft (61F.625X5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.5X1.75-12)
- ZORO SELECT Aluminum Plate 6061, 8 in Overall L (24271_8_8)
- Zoro Select Aluminum Sheets