Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 6 in Over. W
Mfr # 61F.25X6-24
Zoro # G801841175
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.25X6-24
- Zoro # G801841175
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 24 in |
Overall Width | 6 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangular Bar, 12" Overall L (20558_12_0)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- ZORO SELECT Rubber Cord, Viton, 5.7mm10 Ft. (ZUSA-RC-1288)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 4 in W (40F1.25X4-24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 8 In, 6 Ft (61F.25X8-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21112_6_12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1247_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.312X1.5-24)
- ZORO SELECT Flat, Al, 6061, 2 x 2 1/2 In, 1 Ft (61F2X2.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.125X2.5-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 4 In, 6 Ft (61F.125X4-72)
- Zoro Select Aluminum Sheets