Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 6 in Over. W
Mfr # 61F.125X6-12
Zoro # G901840795
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.125X6-12
- Zoro # G901840795
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 1/4 in Inside Dia, 2 in Outside Dia (1UWR6)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTW)
- PROFESSIONAL PLASTICS Nylon MD Sheet - Extruded 6/6, 0.062 Thick, 24 X 48 (SNYLMD.062EXT-24X48)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-72)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (23897_24_48)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 5 In, 6 Ft (61F.5X5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.75X2-6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (7127_4_24)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 4 In, 3 Ft (1ZCY8)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.625X2.5-24)
- Zoro Select Aluminum Sheets