Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 5 in Over. W
Mfr # 61F.625X5-6
Zoro # G901840313
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.625X5-6
- Zoro # G901840313
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 6 in |
Overall Width | 5 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22559_36_36)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 1.000" Thick (BULK-PS-UHMW-68)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-PP-1)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-946)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61S3-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (13315_6_0)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 2 In, 3 Ft (61F.75X2-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F2X2.5-12)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (24296_24_48)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1242_24_24)
- M-D M-DÂ Aluminum Flat Bar, 48"L x 1"W x 1/8"H, Mill Silver (60749)
- Zoro Select Aluminum Sheets