Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 4 in Over. W
Mfr # 61F.5X4-6
Zoro # G401840028
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.5X4-6
- Zoro # G401840028
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 6 in |
Overall Length | 6 in |
Overall Width | 4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 5/8 in W, 10 ft L, 1/4 in Thick, Red (ZUSA731AMFS-104)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1 in Thick, Black (ZUSA-EVA-30)
- ZORO SELECT Gray PVC Type 1 Tube Stock 3 ft L (BULK-RPT-PVC-37)
- ZORO SELECT PU Rubber Rod, 7/8 in x 6 in, 80A, Black (BULK-RR-P80-70)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F1X1.75-24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (7128_2_24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 12 In, 1 Ft (61F1X12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F1X1.75 -6)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3/4 In, 6 Ft (2EYX4)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 3 Ft (61F.5X8-36)
- REMINGTON INDUSTRIES 3/4" x 8" Aluminum Flat Bar, 6061 Plate, 12" Length, T6511 Mill Stock (0.75X8.0FLT6061T6511-12)
- Zoro Select Aluminum Sheets