Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 4 in Over. W
Mfr # 61F.125X4-24
Zoro # G801840734
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.125X4-24
- Zoro # G801840734
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 24 in |
Overall Width | 4 in |
Overall Length | 24 in |
Nominal Size (WxL) | 4 in x 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 8" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-8)
- ZORO SELECT Rubber Sheet, SBR, 1"Thick, 12"x12", 70A (BULK-RS-SBR75-165)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (BULK-PS-PC-613)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (7130_4_24)
- ZORO SELECT Flat, Al, 6061, 1 x 2 1/2 In, 1 Ft (61F1X2.5-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (20732_6_24)
- ZORO SELECT Square, Al, 6061, 1 3/4 x 1 3/4 In, 6 Ft (61S1.75-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F1.25X6-6)
- ZORO SELECT Square Bar, Aluminum, 6063, 3/4x3/4 In, 8 ft (6ALL7)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.125X2-6)
- Zoro Select Aluminum Sheets