Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3.5 in Over. W
Mfr # 61F.25X3.5-12
Zoro # G101841059
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.25X3.5-12
- Zoro # G101841059
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 1/2 in x 12 in |
Overall Width | 3 1/2 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 3 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim Stock (MSA-250-SS)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0250" Thickness, Pk20 (42112)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2 x 1 In, 3 Ft L (2HKF9)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-298)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 1 Ft (61F.75X6-12)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 In, 6 Ft (61F.312X1-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1243_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.188X1-24)
- ZORO SELECT Flat, Al, 6061, 1/2 x 2 1/2 In, 1 Ft (61F.5X2.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.375X1 -24)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F1X8-24)
- Zoro Select Aluminum Sheets