Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3 in Over. W
Mfr # 61F.75X3-6
Zoro # G401840486
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.75X3-6
- Zoro # G401840486
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 6 in |
Overall Length | 6 in |
Overall Width | 3 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16in Neoprene 3 Ply 36"x120" (BULK-RS-NFR70-307)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PC-623)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1x36 Solid Galv Angle (N179-929)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.575 in Overall Width, Style: Top Flap Seal (1612-10)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (23897_24_48)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.375X8-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-24)
- ZORO SELECT Plate Stock, Aluminum, 3/4 in Over. W (CP.375X.75-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.5X1-24)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.25X1-48)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 3 Ft (61F1X3-36)
- Zoro Select Aluminum Sheets