Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 2.5 in Over. W
Mfr # 61F2X2.5-6
Zoro # G801840611
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F2X2.5-6
- Zoro # G801840611
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 1/2 in x 6 in |
Overall Width | 2 1/2 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 2 in Thickness, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 12 In (2HVE8)
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx6" W (4h.75-6)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL01.00XOH)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM77)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 6 Ft (2EZA7)
- ZORO SELECT Aluminum Sheet 1100, 36 in Overall L (8028_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.312X2-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61S.75-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21563_6_6)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (23087_36_48)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (24296_24_24)
- Zoro Select Aluminum Sheets