Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 2.5 in Over. W
Mfr # 61F1.5X2.5-12
Zoro # G101840632
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F1.5X2.5-12
- Zoro # G101840632
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 1/2 in x 12 in |
Overall Width | 2 1/2 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 1.5 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 48 in L, 7/16 in W (22540_48_0)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 24" W x 0.125" Thick (1NMA3)
- E. JAMES Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (320-1/8Y)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x1 1/2 In, 3 Ft (2HKG1)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F1X1.75 -36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.375 in Over. W (61S1.375-24)
- ZORO SELECT Flat, Al, 6061, 3/4 x 3 In, 1 Ft (61F.75X3-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8105_6_6)
- ZORO SELECT Square Stock, Al, 6061, 5/8 x 5/8 In, 3 Ft (61S.625-36)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (8025_24_48)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- Zoro Select Aluminum Sheets