Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 2 in Over. W
Mfr # 18092_96_0
Zoro # G303044616
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Product Information
- Brand Zoro Select
- MFR # 18092_96_0
- Zoro # G303044616
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 2 in x 96 in |
Width Tolerance | +/-0.024 in |
Overall Width | 2 in |
Overall Length | 8 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +0.125/-0.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200/9, ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.125", Black (BULK-RS-H40-304)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 36 X 48 (SPLEXICL.187-36X48)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-76)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18097_48_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (10438_6_0)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (17955_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 3 3/4 In Dia x 1 Ft L (61R3.75-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18096_96_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1100_12_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18058_36_0)
- Zoro Select Aluminum Rods