Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.5 in Over. W
Mfr # 61F.75X1.5-24
Zoro # G301840296
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.75X1.5-24
- Zoro # G301840296
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1 1/2 in x 24 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Round Cord, 10 mm D, 5' L, 70A, Black (ZUSA-RC-1323)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 7/8" Dia. (69650127)
- E. JAMES Sheet Rubber, 1/8, 8" X 24" Tape Neo Economy 50 (50050-1/8ETAPE)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F1X1.25-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8105_6_24)
- ZORO SELECT Aluminum Sheet 5086, 12 in Overall L (8107_12_12)
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L (1249_18_18)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (61S.25-36)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1242_4_48)
- ONLINEMETALS 6" x 0.18" Stainless Square Tube 304 Welded (26148)
- Zoro Select Aluminum Sheets