Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.5 in Over. W
Mfr # 61F.125X1.5-36
Zoro # G801840772
original price:
$8.89
22% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-3.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.125X1.5-36
- Zoro # G801840772
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1 1/2 in x 36 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 12 in L, 1/2 in Dia. (DCFA2R.5-12)
- ZORO SELECT Black HDPE Plastic Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-PE-840)
- HHIP 1/2" To JT6 Drill Chuck Arbor (3700-0165)
- ZORO SELECT Foam Strip, Semi-Closed Cell, 1 in W, 10 ft L, 1/16 in Thick, Black (ZUSA-CESR-215)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1X1.5-12)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 3 Ft (2EZU8)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.625X1.5-24)
- ZORO SELECT Square Bar, Aluminum, 6063, 3/4x3/4 In, 8 ft (6ALL7)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (24263_24_48)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (24267_24_48)
- M-D M-D Aluminum Sheet, Lincane, 56012, 24"L x 12"W x 1/5" Thick, Albras (56012)
- Zoro Select Aluminum Sheets