Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.375 in Over. W
Mfr # 61S1.375-12
Zoro # G901841198
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.375 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61S1.375-12
- Zoro # G901841198
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 3/8 in x 12 in |
Overall Length | 12 in |
Overall Width | 1 3/8 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 1 3/8 in Overall Width, Width Tolerance +/-0.012 in, 1.375 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-ACB-444)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 10 Ft (ZUSA-RC-688)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (19893_24_0)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1ZAL6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.312X3-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1243_6_12)
- ZORO SELECT Bar Stock, Aluminum, 6061, 4 x 5 In, 1 Ft (1ZDE4)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 3 In, 1 Ft (61F1.25X3-12)
- ZORO SELECT Plate Stock, Aluminum, 4 in Over. W (CP.375X4-72)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.625X8-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.25X1.5 -6)
- Zoro Select Aluminum Sheets