Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 61F.5X1.25-72
Zoro # G501840034
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-6.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.5X1.25-72
- Zoro # G501840034
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 72 in |
Overall Width | 1 1/4 in |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-100)
- E. JAMES Rubber Sheet, EPDM, 1/32"Thick, 36"x36", 60A (3065E1/32EPDM6M)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/2" Dia. (61462104)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.375 Thick, 48 X 96 (SACR.375CEF-48X96)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (24S.25-24)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (CP2X2-48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8090_6_6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1241_4_24)
- ZORO SELECT Flat Stock, Al, 6061, 2 x 3 In, 1 Ft (61F2X3-12)
- ZORO SELECT Flat, Al, 2024, 1 1/4x2 1/2 In, 1 Ft (2EYR3)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1238_24_48)
- Zoro Select Aluminum Sheets