Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 61F.5X1.25-36
Zoro # G101840168
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-3.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.5X1.25-36
- Zoro # G101840168
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 36 in |
Overall Width | 1 1/4 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-868)
- ZORO SELECT Rod, Brass, 360, 1 3/8 Dia x 6 Ft L (60R1.375-72)
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 3/8 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-87)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 3 Ft L (3GTJ9)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 3 Ft (61F.5X.75-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F1X1.25 -6)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8094_24_24)
- ZORO SELECT Aluminum Sheet 7075, 12 in Overall L (17872_12_12)
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L (4533_18_18)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (20732_48_48)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7127_24_24)
- Zoro Select Aluminum Sheets