Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 24S1.25 -24
Zoro # G401840707
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.25 in
- Finish Mill
- Temper T3
- Length Tolerance +/-2.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 24S1.25 -24
- Zoro # G401840707
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 24 in |
Overall Width | 1 1/4 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 2024, T3, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 1.25 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Cold Finished, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, B120 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-86)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 5/8" Dia. (22JM59)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 9/16" Dia. (2XMK7)
- ZORO SELECT White Nylon 6/12 Plastic Sheet Stock 24" L x 1" W x 1/8" Thick (BULK-PS-NYL-934)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.188X.5-12)
- ZORO SELECT Aluminum Sheet 7075, 12 in Overall L (17872_12_12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24296_24_36)
- ZORO SELECT Aluminum Sheet 3003, 12 in Overall L (8094_12_12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1239_6_6)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (24264_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.125X1-24)
- Zoro Select Aluminum Sheets