Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1/2 in Over. W
Mfr # 61F.188X.5-6
Zoro # G801840703
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.188X.5-6
- Zoro # G801840703
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 in x 6 in |
Overall Width | 1/2 in |
Overall Length | 6 in |
Nominal Size (WxL) | 1/2 in x 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALOMA SS Shim, Type A, 0.005In, 300 Series, PK20 (A - 0.005)
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (BULK-RS-SBR75-162)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT Aluminum Sheet 3003, 4 ft Overall L (8094_36_48)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x 1 In, 8 ft. (6ALW0)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1238_6_48)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (21112_18_18)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7125_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.25X2.5-12)
- ZORO SELECT Flat, Al, 6061, 3/8 x 4 In, 1 Ft (61F.375X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F1.25X3.5-6)
- Zoro Select Aluminum Sheets