Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1/2 in Over. W
Mfr # 61F.125X.5-12
Zoro # G101840519
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.125X.5-12
- Zoro # G101840519
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 in x 12 in |
Overall Width | 1/2 in |
Nominal Size (WxL) | 1/2 in x 12 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 6 Ft L (2EXD5)
- ZORO SELECT Silicone Foam Ring, 1" ID x 1-1/2" OD x 1/8" Thick (ZUSASSR-R-4)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-873)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8095_6_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.25X1.25 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1.5X3-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (24F.375X3 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (24S.25-12)
- ZORO SELECT Blank, Aluminum, 6061, 1 x 1 x 1 In (SB-6061-1000-01-01)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 3 In, 6 Ft (61F.75X3-72)
- Zoro Select Aluminum Sheets