Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.125 in Over. W
Mfr # 24S1.125 -12
Zoro # G401840462
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.125 in
- Finish Mill
- Temper T351
- Length Tolerance +/-1.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 24S1.125 -12
- Zoro # G401840462
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/8 in x 2 in |
Nominal Size (WxL) | 1 1/8 in x 12 in |
Overall Length | 12 in |
Overall Width | 1 1/8 in |
Description
Flat Bar Stock, Aluminum, 2024, T351, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 1 1/8 in Overall Width, Width Tolerance +/-0.012 in, 1.125 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Cold Finished, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, B120 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 4119, AMS 4120, ASTM B211
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/16" Dia. (BULK-PR-PTFE-118)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 1/8 in W (18H1.125-72)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0050 In (16320)
- PRECISION BRAND Laminated Shim .003, SS, .016 x 20 x 24" (72316)
- ZORO SELECT Aluminum Sheet 3003, 12 in Overall L (8089_12_12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (20732_6_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.125X.5-36)
- ZORO SELECT Plate Stock, Aluminum, 1 1/2 in Over. W (CP.5X1.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.125X2.5-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8094_6_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.75X2-6)
- Zoro Select Aluminum Sheets