Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1 in Over. W
Mfr # 61F.312X1-36
Zoro # G801840536
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.312 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-3.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.312X1-36
- Zoro # G801840536
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 36 in |
Overall Length | 36 in |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.312 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F5-95)
- ONLINEMETALS 2" x 0.25" x 0.125" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23686)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL01.50XOH)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 8 In, 6 Ft (61F.375X8-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.375X4-6)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 12 x 24 In (SB-6061-0250-12-24)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 12 x 12 In (61P.375X12-12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (8107_2_24)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 4 In, 6 Ft (61F1.25X4-72)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 1 Ft (SB-3003-0125-25-12)
- Zoro Select Aluminum Sheets