Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock 6061, 6 in Overall L
Mfr # 61F.25X10-6
Zoro # G401841209
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 61F.25X10-6
- Zoro # G401841209
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.016 in |
Width and Length | 10 in x 6 in |
Overall Length | 6 in |
Overall Width | 10 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 6 in, Length Tolerance +0.125/-0.000 in, Overall Width 10 in, Width Tolerance +/-0.016 in, Thickness 0.25 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment, Pk150, Shim Material: Steel (25999)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-105)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VFEP-2)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X119HT-25)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.25X1.5 -12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (17911_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.125X3-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.188X1-12)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 3 Ft (61F.625X1-36)
- ZORO SELECT Blank, Aluminum, 2024, 1 x 2 x 12 In (SB-2024-1000-02-12)
- ONLINEMETALS 0.05" Aluminum Sheet 5052-H32 (7127)
- Zoro Select Aluminum Sheets