Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/7501500-6
Zoro # G208231791
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 360
- Thickness Tolerance Not Rated
- Tensile Strength 49,000 psi
- Temper H02
- Overall Width 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # BF360/7501500-6
- Zoro # G208231791
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Material Grade | 360 |
Thickness Tolerance | Not Rated |
Tensile Strength | 49,000 psi |
Temper | H02 |
Thickness | 0.75 in |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Yield Strength | 45,000 psi |
Material | Brass |
System of Measurement | Inch |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18005_36_0)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Th x12 In W, 25 Ft (4UGL7)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 3 Ft L (2EXH4)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1-3/4 in Dia. (BULK-PR-AC-15)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- ONLINEMETALS 0.5" Brass Hex Bar 360-H02 Extruded (1312)
- Zoro Select Brass Bar Stock