Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/2501-48
Zoro # G008231960
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 45,000 psi
- Tensile Strength 49,000 psi
- Thickness Tolerance Not Rated
- Overall Length 4 ft
- Shape Rectangular Bar
Product Information
- Brand Zoro Select
- MFR # BF360/2501-48
- Zoro # G008231960
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 1 in |
Details
Item | 360 Brass Rectangular Bar |
Yield Strength | 45,000 psi |
Tensile Strength | 49,000 psi |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
Material | Brass |
Thickness | 0.25 in |
Material Grade | 360 |
Temper | H02 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 3 In, 3 Ft L (2HKE2)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0080 In (16405)
- ONLINEMETALS Bar-Round, Carbon Steel, A36 Alloy Type, 72 L. (10234)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.188" Thick (BULK-CS-GCE-43)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- Zoro Select Brass Bar Stock