Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/1881-24
Zoro # G408231928
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- System of Measurement Inch
- Mechanical Finish Mill
- Overall Width 1 in
- Thickness 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BF360/1881-24
- Zoro # G408231928
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 24 in |
Overall Width | 1 in |
Details
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Mechanical Finish | Mill |
Thickness | 0.188 in |
Shape | Rectangular Bar |
Temper | H02 |
Material Grade | 360 |
Yield Strength | 45,000 psi |
Thickness Tolerance | Not Rated |
Material | Brass |
Tensile Strength | 49,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 15/16 in W (14H.937-72)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx4Ft L (HP.188X12-48)
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872800)
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (45r.875-12)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- Zoro Select Brass Bar Stock