Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/11500-6
Zoro # G108231693
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance Not Rated
- Yield Strength 45,000 psi
- Shape Rectangular Bar
- Overall Width 1 1/2 in
- Thickness 1 in
Product Information
- Brand Zoro Select
- MFR # BF360/11500-6
- Zoro # G108231693
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness Tolerance | Not Rated |
Yield Strength | 45,000 psi |
Shape | Rectangular Bar |
Thickness | 1 in |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
System of Measurement | Inch |
Temper | H02 |
Material | Brass |
Mechanical Finish | Mill |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 1 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.060" Thick (G15-60F-12X12)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.75XOH)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.438 in Overall Width, Style: Window Channel (0566-8)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- ONLINEMETALS 0.25" Brass Square Bar 385-M30 Extruded (23679)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- Zoro Select Brass Bar Stock