Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/11250-6
Zoro # G608231728
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Bar
- Thickness 1 in
- Mechanical Finish Mill
- Thickness Tolerance Not Rated
- Overall Width 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # BF360/11250-6
- Zoro # G608231728
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Shape | Rectangular Bar |
Thickness | 1 in |
Mechanical Finish | Mill |
Thickness Tolerance | Not Rated |
Temper | H02 |
Tensile Strength | 49,000 psi |
Yield Strength | 45,000 psi |
System of Measurement | Inch |
Material | Brass |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1 1/4 in, Yield Strength 45,000 psi, Thickness 1 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 36 in W (12781_36_48)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-70)
- ZORO SELECT Cast Acrylic Plastic Sheet 96" L x 48" W x 1" Thick (BULK-PS-CAC-11)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.625" x 0.875" Brass Rectangle Bar 360-H02 Extruded (19887)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- ONLINEMETALS 0.25" x 1" Brass Rectangle Bar 360-H02 Extruded (1408)
- Zoro Select Brass Bar Stock