Shop All Aluminum Sheets
Zoro Select
Flat, Al, 6061, 1/4 x 4 In, 1 Ft
Mfr # 61F.25X4-12
Zoro # G0722373
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-1.000 in
Product Information
- Brand Zoro Select
- MFR # 61F.25X4-12
- Zoro # G0722373
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 12 in |
Overall Length | 12 in |
Overall Width | 4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (3HML9)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 2 3/4", 3 ft. L. (T63S3X.125-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.25-72)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 1 Ft (61F.375X5-12)
- ZORO SELECT Flat, Al, 6061, 3/8 x 4 In, 1 Ft (61F.375X4-12)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 1 Ft (61F.25X5-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 6 Ft (61F.5X3-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.375X.75-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-72)
- ZORO SELECT Flat, Al, 6061, 2 x 2 1/2 In, 1 Ft (61F2X2.5-12)
- Zoro Select Aluminum Sheets