Shop All Aluminum Sheets
Zoro Select
Flat, Al, 6061, 1/2 x 2 In, 1 Ft
Mfr # 61F.5X2-12
Zoro # G3251044
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-1.000 in
Product Information
- Brand Zoro Select
- MFR # 61F.5X2-12
- Zoro # G3251044
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 12 in |
Overall Width | 2 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 in Dia. (DCFA2R2-72)
- ZORO SELECT Buna-N Round Cord, 3/4" D, 5' L, 70A, Black (ZUSA-RC-859)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- ZORO SELECT Flat, Al, 6061, 1/2 x 2 1/2 In, 1 Ft (61F.5X2.5-12)
- ZORO SELECT Flat, Al, 6061, 5/8 x 2 In, 1 Ft (61F.625X2-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F.75X1.75 -12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (7961_36_36)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 6 Ft (61F.625X12-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (17911_6_6)
- Zoro Select Aluminum Sheets