Shop All Toilet Repair Parts
Zoro Select
Flapper, Toilet, PVC, Black
Mfr # 22UR86
Zoro # G2976289
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material PVC
- Type Toilet
- Color Black
- Material of Construction PVC
Product Information
- Brand Zoro Select
- MFR # 22UR86
- Zoro # G2976289
- UPC # 190735428962
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | PVC |
Type | Toilet |
Color | Black |
Material of Construction | PVC |
Color/Finish | Black |
For Use With | Most Toilets |
Sub-Category | Flappers, Valves and Sensors |
Item | Flapper |
Description
Flapper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-7-7/8 in. Rod (RK-PRV-6)
- PENTAIR/OMNIFILTER Standard Taste/Odor Cartridge 10", 5Mcron (TO1-SS6-S18)
- RUST-OLEUM Rust-Oleum 233907 2 Part Tub & Tile Touch Up Specialty Kit; White (233907)
- ZORO SELECT 1" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-240)
- ZORO SELECT Jumbo Ring, Wax, Yellow (40145)
- ZORO SELECT Toilet Wedge, Plastic, White, PK8 (31001)
- ZORO SELECT Ring, Wax, Yellow (40144)
- ZORO SELECT Touch Flush Valve, Plastic, White (40079)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- ZORO SELECT Closet Bolt Set, Brass, Yellow (40020)
- PROPLUS Repair Seal for Fluidmaster 242 Pack of 10 (272071)
- Zoro Select Toilet Repair Parts