Shop All Flap Wheels
Zoro Select
Flap Wheel, Aluminum Oxide, 1" dia
Mfr # 69957365749
Zoro # G708656087
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Backing Weight Y
Product Information
- Brand Zoro Select
- MFR # 69957365749
- Zoro # G708656087
- UPC # 699573657492
- Country of Origin United States
- Category Flap Wheels
Dimensions
Overall Diameter | 1 in |
Flap Width | 1 in |
Shank Size | 1/4 in |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Details
Item | Flap Wheel |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Weight | Y |
Abrasive Grit | 60 / P60 |
Backing Material | Cotton |
Shank Type | Straight |
Abrasive Grade | Coarse |
Backing Material & Wt | Y Wt Cotton |
Abrasive Type - Grade | Coated - Coarse |
Abrasive Type - Grade - Grit | Coated - 60 / P60 |
Backing Material Weight | Y |
Backing Material Type | Cloth |
Connection Type | Straight-Shank |
Maximum Operating Speed | 30,000 RPM |
Abrasive Type - Grit | Coated - 60 |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit 60, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104901)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- FLEX-HONE TOOL GBD712800AO FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 800 Grit, Aluminum Oxide (AO) (GBD712800AO)
- METABO FACE SPANNER - OFFSET (623910000)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137114)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137410)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137380)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839025)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834135140)
- PFERD 2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 180 Grit (45373)
- Zoro Select Flap Wheels