Shop All Pump Parts
Zoro Select
Flanges
Mfr # FLS63RFBL600
Zoro # G403457422
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Outside Diameter 14 in
- Fitting Connection Type Blind
- Number of Bolt Holes 12
- Standards ASME B16.5/ ASTM A182
- Color Silver
Product Information
- Brand Zoro Select
- MFR # FLS63RFBL600
- Zoro # G403457422
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Flange Outside Diameter | 14 in |
Overall Length | 12 1/2 in |
Thread Size | Non-Threaded |
Bolt Hole Diameter | 7/8 in |
Nominal Pipe Size | 6 in |
Bolt Circle Diameter | 10 5/8 in |
Details
Item | 6 in 316Lss Blind Flange 300# |
Fitting Connection Type | Blind |
Number of Bolt Holes | 12 |
Standards | ASME B16.5/ ASTM A182 |
Color | Silver |
Pipe Fitting Material | Stainless Steel |
Specific Fitting Shape | Blind Flange |
Temp. Range | -10-1000 Degrees F |
For Pipe Schedule | 40 |
Maximum Operating Pressure | 600 psi |
Application | Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam |
Max. Steam Pressure | 840 psi @ 400 Degrees F |
Material Grade | 316L |
Class | Class 300 |
Flange Thickness | 1 3/8 in |
Low Lead Compliance Level | Compliant |
Finish/Coating | Stainless Steel |
Connection Surface | Raised Face |
Description
Blind Flange, Raised Face, 6 in Nominal Pipe Size, Blind, 14 in Flange Outside Diameter, 1 3/8 in Flange Thickness, 12 1/2 in Overall Length, Stainless Steel, Stainless Steel, 316L, Class Class 300, For Pipe Schedule 40, 600 psi Maximum Operating Pressure, 840 psi @ 400 Degrees F Max. Steam Pressure, -10-1000 Degrees F, Number of Bolt Holes 12, 10 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZXK4)
- DAYTON Pump Repair Kit, For 2ZWN9A (21TG36)
- PULSAFEEDER Pump Repair Kit, Chem-Tech (KX100-AAAA)
- SUPERIOR PUMP SUPERIOR PUMP 92301 Sump Pump, 1-1/2 in Outlet, 50 gpm, 0.33 hp, Iron/Steel (92301)
- ZORO SELECT Oil Seals Kit (2787)
- ZORO SELECT Ring, Sealing, Raintight, 1 1/2 In (3LK94)
- ZORO SELECT SuctStrainer, 9.5 Dia, 2 NPSM, Top Rnd Perf (5RWN0)
- ZORO SELECT Wheel Mounting Kit (6CGH7)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 4 In ID (6YZF0)
- ZORO SELECT Suct Strainer, 2.25 Dia, 1.5 NPSM, SidePerf (5RWK0)
- FILL-RITE Switch Handle Assembly Kit (KIT902HA)
- Zoro Select Pump Parts